- High Speed Tool Steel Material
- 1.5 in Length
| Overall Height | 3 in, 76.2 mm |
| Height | 3 in, 76.2 mm |
| Overall Width | 3 in, 76.2 mm |
| Length | 1.5 in, 38.1 mm |
| Material | High Speed Tool Steel |
| Overall Length | 1.5 in, 38.1 mm |
| Width | 3 in, 76.2 mm |
| Weight | 0.36 LB |
| EAN or UPC | 956910021744 |

