- High Speed Tool Steel Material
- 5 in Length
| Material | High Speed Tool Steel |
| Overall Height | 1 in |
| Overall Width | 1 in, 25.4 mm |
| Height | 1 in |
| Length | 5 in, 127 mm |
| Overall Length | 5 in, 127 mm |
| Width | 1 in, 25.4 mm |
| Weight | 0.3 LB |
| EAN or UPC | 956910021812 |
| Material | High Speed Tool Steel |
| Overall Height | 1 in |
| Overall Width | 1 in, 25.4 mm |
| Height | 1 in |
| Length | 5 in, 127 mm |
| Overall Length | 5 in, 127 mm |
| Width | 1 in, 25.4 mm |
| Weight | 0.3 LB |
| EAN or UPC | 956910021812 |