- Steel Material
- 22 in Length
features
- Field Serviceable
- Stiffer cable for milling jobs
| Width | 22 in, 558.8 mm |
| Height | 3.5 in, 88.9 mm |
| Material | Steel |
| Overall Width | 22 in, 558.8 mm |
| Overall Height | 3.5 in, 88.9 mm |
| Overall Length | 22 in, 558.8 mm |
| Length | 22 in, 558.8 mm |
| Weight | 18.5 LB |
| EAN or UPC | 956910039114 |

