- Model K-375R Drain Cleaner
- 2 in [Min], 4 in [Max] Pipe Diameter
- 1/3 hp [Max]
applications
- Drain Cleaning
features
- Clear access to drum allows immediate view of cable for inspection plus easier and faster cleaning of drum and cable
- Torque limiter allows drive belt to slip, stopping drum, should cable or blade become lodged in blockage
- Ideal for clearing non-root blockages in floor and gutter drains, interior laterals and vent pipes
| Frequency | 60 Hz |
| Pipe Diameter | 2 in [Min], 4 in [Max] |
| RPM | 190 rpm |
| HP [Max] | 1/3 hp |
| Voltage Rating | 115 |
| Weight | 77.2 LB |

