- Model K-750R Drain Cleaner
- 3 in [Min], 6 in [Max] Pipe Diameter
- 1/2 hp [Max]
applications
- Drain Cleaning
features
- Clear access to drum allows immediate view of cable for inspection plus easier and faster cleaning of drum and cable
- Torque limiter allows drive belt to slip, stopping drum, should cable or blade become lodged in blockage
- Clears roots, debris and foreign objects out of main lines, storm drains, house laterals and leech lines
| Voltage Rating | 115 |
| Frequency | 60 Hz |
| Pipe Diameter | 3 in [Min], 6 in [Max] |
| RPM | 200 rpm |
| HP [Max] | 1/2 hp |
| Weight | 216.0 LB |
| EAN or UPC | 95691835574 |

