- Model 817
- 1” - 2” NPT
- Semi-Automatic
- Right Hand Thread Direction
description
- Self-Opening (SO) - RIDGID offers Optional Die Heads for your pipe threading and fabrication setup. Automatic release for repeatable number of threads. They can be quickly adjusted from size to size with manual release.
features
- Compatible with many RIDGID Power Threading Machines.
- Constructed out of steel and cast iron for long service life.
- Uses Universal Die set (sold separately) for 1 to 2-inch pipe.
- Integral through-head oiling system for peak performance.
- Semi-Automatic (SA) - Can be quickly adjusted from size to size with manual release.
| Socket Drive Size | 1/2 in |
| Inch/Metric | Metric |
| Wrench Depth | 0.452 in |
| Wrench End | 1.181 in |
| No. of Points | 6 |
| Drive End | 1.181 in |
| Bolt Clearance | 0.551 in |
| Overall Length | 1.496 in |
| Weight | 13.0 LB |
| EAN or UPC | 95691845320 |

