- Model 816
- 1/8” - 3/4” NPT
- Semi-Automatic
- Right Hand Thread Direction
features
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Off-corner loading design reduces fastener rounding
- Black oxide finish to resist corrosion
- High-visibility laser-etched markings provide quick size identification
- Secondary hard stamped size markings
- Meets or exceeds ASME specifications
| Wrench Depth | 0.551 in |
| No. of Points | 6 |
| Bolt Clearance | 0.720 in |
| Overall Length | 1.654 in |
| Wrench End | 1.417 in |
| Inch/Metric | Metric |
| Socket Drive Size | 1/2 in |
| Drive End | 1.417 in |
| Weight | 13.0 LB |
| EAN or UPC | 95691845375 |

