Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Power Spin™

88387

Power Spin™
Item #101509406
  • Light Duty Power Spin™ Product for Drains to 1 1/2"
  • 1/4"x25' Hollow Core Cable
Power Spin™
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Light Duty Power Spin™ Product for Drains to 1 1/2"
  • 1/4"x25' Hollow Core Cable

features

  • Light-duty product for drains
  • Comfortable hand grip eases effort
  • Hollow core cable
  • Automatically advances and retrieves cable
  • Operates by hand or by adding any variable-speed drill
Manufacturer Name RIDGID
For Use With Up to 1 1/2 in Drains
Cable 1/4 in x 25 ft
Weight 6.0 LB
EAN or UPC 95691883872
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison