- 14" Length
- 2" Pipe Capacity
description
- Aluminum End Wrenches are ideal for jobs in tight spaces and over-head applications. Designed for easy access in close parallel lines. Forty percent lighter than heavy-duty wrenches.
features
- Angled handle for better leverage in tight spaces.
- Aluminum design weighs only 2 lbs.
- Accommodates pipe up to 2-inches in diameter.
- Replaceable, alloy steel jaws maximize gripping strength.
- Proudly designed and manufactured in Elyria, Ohio.
| Width | 3 3/4 in |
| Pipe Capacity | 2 in |
| Nominal Size | 14 in |
| Length | 14 in |
| Height | 1 1/4 in |
| Model No. | E914 |
| Weight | 2.1 LB |
| EAN or UPC | 95691901170 |

