- 18" Length
- 2 1/2" Pipe Capacity
description
- Aluminum End Wrenches are ideal for jobs in tight spaces and over-head applications. Designed for easy access in close parallel lines. Forty percent lighter than heavy-duty wrenches.
applications
- Ideal for jobs in close quarters
features
- Angled handle for better leverage in tight spaces.
- Aluminum design weighs only 3 lbs.
- Accommodates pipe up to 2-1/2-inches in diameter.
- Replaceable, alloy steel jaws maximize gripping strength.
- Proudly designed and manufactured in Elyria, Ohio.
| Nominal Size | 18 in |
| Model No. | E918 |
| Height | 1 1/2 in |
| Width | 4 in |
| Length | 18 in |
| Pipe Capacity | 2.5 in |
| Weight | 2.5 LB |
| EAN or UPC | 95691901224 |

