- 24" Length
- 3" Pipe Capacity
applications
- Ideal for jobs in close quarters
features
- Aluminum handle makes wrench 40% lighter than malleable iron wrenches
- Easy, one-handed operation
| Width | 5 in |
| Height | 2 in |
| Length | 24 in |
| Nominal Size | 24 in |
| Pipe Capacity | 3 in |
| Model No. | E924 |
| Weight | 5.3 LB |
| EAN or UPC | 95691901279 |

