Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Plastic Pipe Cutter

91125

Plastic Pipe Cutter
Item #101500532
  • 1/8" - 1 1/2" Capacity
  • Plastic & Rubber Tubing Cutter
Plastic Pipe Cutter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/8" - 1 1/2" Capacity
  • Plastic & Rubber Tubing Cutter

features

  • Designed for quick, clean cuts through plastic pipe and tube
  • Compound leverage ratchet mechanism and hardened steel blade
  • One-hand operation produces quick, clean cuts with ease

caution

  • Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
  • Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
Used To Cut Plastic, Rubber
Capacity 1/2 in to 1 5/8 in
Weight 1.46 LB
NSN Number 5110-01-164-7339
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison