- Hammer Chuck
- 1/2" to 2" Pipe Capacity
- 115V
- 36 RPM
- 811A Die Head
description
- The Model 535 threading machine pipe threader maintains the ruggedness of the industry workhorse while adding the features that makes the threading operation more productive. A large chip tray and oil reservoir makes the 535 ideal for longer uninterrupted threading. The 535 is designed around maximum uptime with the upgrades that matter most to the pipe working professional. Users also benefit from the part commonality between the 535, the 535A Automatic and other RIDGID® equipment.
features
- 36 RPM universal motor provides ample power for cutting threading and reaming 1/2" - 2" pipe.
- Integrated length gauge for accurate pipe cutting.
- Large oil reservoir for uninterupted threading
- Manual speed check with replacable jaws centers and grips pipe quickly.
- Includes 811A Die Head and dies for threading 1/2" - 2" pipe
- Can be used with geared Models 141 and 161 threaders.
- Uses Model 816/817 semiautomatic, Model 815A self-opening or Model 811A quick-opening die heads.
| Model No. | 535 |
| Amps | 15 A |
| Pipe Capacity | 1/2" - 2" |
| Voltage | 115 V |
| Thread Type | NPT |
| Die Head Size | 811A |
| RPM | 36 |
| Phase | Single Phase |
| Frequency | 50-60 Hz |
| Motor Type | Universal |
| Weight | 286.0 LB |
| EAN or UPC | 95691932877 |

