- SeeSnake® Compact Pipe Inspection Equipment
- 1 1/2 in [Min], 4 in [Max] Line Capacity
- 100 ft Line Length
- Black & White Monitor
features
- 100 ft push cable
- Built-in transmitter for easy locates
- Unbeatable SeeSnake® durability: Stainless steel spring assembly, Stainless steel camera head, Debris- shedding Sapphire lens
- Unique tapered spring provides unmatched maneuverability through traps and connections
- Debris capturing drum
- Splash-resistant monitor: Detachable from the reel for extra versatility, Dockable to the reel for easy storage and transport
- AC/DC operation
- Durability and maneuverability in one easy affordable system
includes
- Two batteries
- Charger (Black and White)
| Line Capacity | 1 1/2 in [Min], 4 in [Max] |
| Monitor Type | Black & White |
| Line Length | 100 ft |
| Weight | 34.5 LB |

