- 3 to 6 in Pipe Diameter
- 5/8 in Cable Diameter
description
- K-6200 machines offer superior maneuverability and a small footprint allows easy access to tight work areas. It comes equipped with either Inner Core cable or Integral Wound cable. Recommend 5/8" (16 mm) cable for 3" (75 mm) to 6" (150 mm) drain lines up to 200' (61 m).
applications
- Drain Cleaning
features
- Complete unit includes: AUTOFEED® controls, 5/8-inch x 100-foot integral wound solid core cable, 4-piece blade/cutter set, tool box and gloves.
- AUTOFEED® automatically advances and retrieves the cable at up to 28-feet per minute.
- Easily remove the drum to change to the a ½-inch RIDGID® K-3800 drum (sold separately).
- Integrated Cable Control System causes the drum to stop spinning if the head becomes lodged in a blockage.
- Direct drive motor for enhanced power
- spins at 285 RPMs.
includes
- 58192: 5/8" (16 mm) x 100' HC Cable (30.5 m)
- 59360: Tool Box
- 70032: PVC Drain Cleaning Gloves
- 92495: Spade Cutter, 1 3⁄4" (45 mm)
- 92510: Double Cutter, 2" (50 mm)
- 92520: Double Cutter, 3" (75 mm)
- 92525: Double Cutter, 4" (110 mm)
| RPM | 285 rpm |
| Frequency | 60 Hz |
| Voltage Rating | 115 |
| Pipe Diameter | 3 in [Min], 6 in [Max] |
| HP [Max] | 2/5 hp |
| Length | 29 1/2 in |
| Weight | 197.0 LB |
| EAN or UPC | 95691935571 |

