- SeeSnake® Compact Pipe Inspection Equipment
- 1 1/2 in [Min], 4 in [Max] Line Capacity
- 100 ft Line Length
- Color Monitor
features
- 100 ft push cable
- Built-in transmitter for easy locates
- Unbeatable SeeSnake® durability: Stainless steel spring assembly, Stainless steel camera head, Debris- shedding Sapphire lens
- Unique tapered spring provides unmatched maneuverability through traps and connections
- Debris capturing drum
- Splash-resistant monitor: Detachable from the reel for extra versatility, Dockable to the reel for easy storage and transport
- AC/DC operation
- Durability and maneuverability in one easy affordable system
includes
- Two batteries
- Charger (Color)
| Line Length | 100 ft |
| Monitor Type | Color |
| Line Capacity | 1 1/2 in [Min], 4 in [Max] |
| Weight | 32.0 LB |

