- Model K-6200 Drain Cleaner
- 3 in [Min], 6 in [Max] Pipe Diameter
- 2/5 hp [Max]
applications
- Drain Cleaning
features
- Universal motor and gearbox bear down as torque builds providing audible warning when blockage is encountered
- Powerful autofeed mechanism is built to last and is easily maintained
- Superior maneuverability and small footprint allow easy access to tight work areas
- Torque limiter causes the drum to slow down when blade becomes lodged in blockage, limiting potential for cable flipover
| Pipe Diameter | 3 in [Min], 6 in [Max] |
| Frequency | 60 Hz |
| Voltage Rating | 115 |
| Length | 29 1/2 in |
| HP [Max] | 2/5 hp |
| RPM | 285 rpm |
| Weight | 197.0 LB |
| EAN or UPC | 95691957320 |

