- 3 mm Tip Size
- White Color
description
- Paint-Riter® Valve Action® is a fast-drying liquid paint marker that provides long-lasting, wear- and weather-resistant marks that are safe for almost any surface. As the most versatile liquid paint marker in the world, the xylene-free paint reduces user health risks and is available in 18 bold and fluorescent colors for accurate mark identification.
| Permanence | Permanent |
| Temperature Range [Max] | 150 °F |
| Net Fill | 10 ml |
| Flash Point | 87.8 °F |
| Hazardous Material | No |
| Dry Time | 30 sec |
| Low Corrosion | Yes |
| Flashpoint | 87.8 °F |
| Shelf Life | 730 days |
| Color | White |
| Temperature Range [Min] | -50 °F |
| Applicable Material | Metal Barrel |
| Tip Size | 3 mm |
| Weight | 19.25 LB |
| EAN or UPC | 95691968104 |

