- NaviTrack™ Line Locators
- Sonde-512 Hz, 33 kHz, Actvie Line Trace-512 Hz, 33k Hz, 51 kHz, Passive AC Line Trace-60 Hz, 50 Hz
- 4 C-cell Batteries
features
- NaviTrack provides an advanced search function that allows you to approach the transmitter from any direction
- simply maixmize the signal and the locate is complete
- verify the locate using NaivTrack's advanced map function
- with the advanced map function
- Navi Track locates: SeeSnake in-line transmitters, remote transmitters (Snodes) and energized metallic lines
- Measurement is continuous
- depths of greater than 15' can be read in cast iron lines
- The search and map functions provide all the information needed to conduct faster and more accurate locates
| Power Source | 4 C-cell Batteries |
| Frequencies | Sonde-512 Hz, 33 kHz, Actvie Line Trace-512 Hz, 33k Hz, 51 kHz, Passive AC Line Trace-60 Hz, 50 Hz |
| Run Time | 16 h |
| Weight | 17.1 LB |
| EAN or UPC | 95691969675 |

