- Model 811A
- 1/8” – 2” NPT
- 1/4" - 2" Bolt Capacity
- Quick-Opening
- Right Hand Thread Direction
description
- Self-Opening (SO) - RIDGID offers Optional Die Heads for your pipe threading and fabrication setup. Automatic release for repeatable number of threads. They can be quickly adjusted from size to size with manual release.
features
- Compatible with many RIDGID Power Threading Machines.
- Constructed out of cast iron for long service life.
- Uses Universal Die sets (sold separately) for 1/8 to 2-inch pipe.
- Integral through-head oiling system for peak performance.
- Semi-Automatic (SA) - Can be quickly adjusted from size to size with manual release.
| Thread Type | NPT |
| Type | Self-Opening, Universal |
| Thread Size & Type | NPT |
| Right / Left Hand | Right Hand |
| Material | High Carbon Steel |
| Weight | 11.75 LB |
| EAN or UPC | 95691970657 |

