- Model 15-SI
- 3/16" - 1 1/8" Cutting Capacity
description
- These tubing cutters have been designed for optimized performance on Stainless Steel tube. A contoured frame allows for easy alignment while adjusting the cutter to make a cut. Now includes X-CEL® Knob for quicker cutting.
features
- 6 bearings help reduce friction & increase speed for a smoother cut.
- Contoured frame for easy alignment while adjusting cutter.
- Beefy X-CEL™ knob assures a firm grip for easier cutting.
- Six individual bearings in the 15-SI and 35S and 12 in the 65S replace traditional rollers. The bearings create a smoother cut, and allow for increased speed around the tube.
- Specially designed Stainless Steel cutter wheel in 35S and 65S contains bearings in the hub, to decrease drag around the tube for a smoother cut.
includes
- X-CEL Knob for quicker cutting
- Special roller bearings and cutter wheel to make stainless cutting easier
| Feed Screw | Open |
| Model No. | 15-SI |
| Wheel Type | Standard |
| Capacity | 3/16 in to 1 1/8 in |
| Reamer | Fold-away |
| Spare Cutting Wheel | Yes |
| Used To Cut | Stainless Steel |
| Weight | 1.5 LB |
| EAN or UPC | 95691972125 |

