- Hand Operated Oiler
- Includes 1 Gallon Thread Cutting Oil Reservoir w/Removable Chip Tray & 54" Hose
- The 418's Pump Assembly & Heavy-Duty Reservoir are Designed to Increase Productivity
description
- RIDGID's 418 Oiler's durable pump assembly and heavy-duty reservoir provide a quick & easy way to lubricate pipes during threading. The material withstands abrasion, is lighter than metal and does not rust. Material is so strong that under normal use, no dents will form on impact or shape changes will occur over time. As a result, the drip pan will fit squarely on the reservoir time after time.
features
- 2-finger trigger design and anti-slip grip reduces user fatigue.
- Rust-resistant reservoir will not warp and resists cracks and dents.
- Molded body means no leaks at the hose-reservoir connection.
- 1-gallon reservoir capacity.
- The reservoir will not crack or leak.
- Material is so strong that under normal use, no dents will form on impact or shape changes will occur over time. As a result, the drip pan will fit squarely on the reservoir time after time.
- Integral molded body eliminates leaks at the hose-reservoir connection.
| Use With | Cutting Oil |
| Capacity | 1 gal |
| Weight | 17.3 LB |
| EAN or UPC | 95691108838 |

