- 1/4" to 4" Pipe Capacity
- 1/4" to 2" Bolt Capacity
- Two Speed Gear Box
description
- The Model 1224 Pipe Threader threads a wide range of pipe including black, galvanized and plastic-coated pipe, together with stainless steel, IMC and heavy-wall conduit, as well as rod up to 30 Rockwell C.
features
- An induction motor helps minimize noise
- A special capacitor-start/capacitor-run motor allows the 1224 to thread a full range of material where voltage drop is experienced
- 1/4"-2" Universal Die Head. 2 1/2"-4" receding die head allows cutting of tapered or straight NPT/NPSM or BSPT/BSPP threads
- onstant and proper lubrication of dies and workpiece with through-head oiling
| Voltage | 120 V |
| Model No. | 1224 |
| Weight | 490.0 LB |
| EAN or UPC | 95691260925 |

