- 14" Length
- 2" Capacity
description
- The RIDGID Aluminum Offset Pipe Wrench features a jaw opening parallel to the handle and a narrower hook jaw head to provide easy entry into tight spots. Ideal for overhead applications.
features
- Narrow head and offset design for better leverage in tight spaces.
- Aluminum design weighs only 2 lbs.
- Accommodates pipe up to 2-inches in diameter.
- Proudly designed and manufactured in Elyria, Ohio.
| Wrench Type | Offset |
| Capacity | 2 in |
| Length | 14 in |
| Weight | 2.1 LB |
| EAN or UPC | 95691311207 |

