- 1/2" to 2" Capacity
- Use 12-R Dies in Die Head
description
- RIDGID® Exposed Ratchet Threader Sets are designed to thread pipe or conduit using individual die heads for each size of pipe and a manually operated ratchet. All matched Threader Sets include Die Heads, Ratchet Assembly, Ratchet Handle and Alloy Dies. All Threader Sets use same 12-R Dies in Die Head.
features
- Simple design for easy operation.
- Comes with ½, ¾ & 1, 1-1/4, 1-1/2 & 2-inch die heads.
- Dependable, heavy-duty construction.
- 16 teeth for a short handle swing
- All sizes of die heads fit in the ratchet without any additional pieces.
includes
- Alloy dies
- Ratchet handle
- Ratchet assembly
- Die heads
| Capacity | 1/2 in to 2 in |
| Model No. | 12-R |
| Weight | 44.2 LB |
| EAN or UPC | 95691364753 |


