- 3.5" Color LCD (320x240 Resolution)
- 4 LEDs
- 4 xAA batteries
- Cable 3 ft
description
- The RIDGID® micro CA-150 Inspection Camera allows you to perform more detailed visual inspections in even harder-to-reach areas. Capture up to 20 still images during inspections to playback on screen later. Illuminate dark spaces with adjustable LEDs on the waterproof camera head. Interchangeable camera heads for smaller spaces and longer reaches.
features
- Comfortable one-hand grip for steady control while maneuvering camera.
- Large 3.5" color display allows fast diagnosis in tight hidden spaces.
- Illuminate dark areas with 4 bright LEDs on the waterproof camera head.
- Capture up to 20 still images during inspections to playback on screen later.
- Display - 3.5" (90 mm) Color LCD (320x240 Resolution)
| Cable Length | 3 ft |
| Power Source | (4) AA Batteries |
| Weight | 5.0 LB |
| EAN or UPC | 95691368485 |

