- 1-11 1/2
- NPT Thread Size & Type
- Right Hand
features
- Dependable, heavy-duty construction.
- Precisily machined for optimal threading performance
| Right / Left Hand | Right Hand |
| Thread Size & Type | 1-11.5 NPT |
| Material | Alloy Steel |
| Thread Type | NPT |
| Weight | 0.29 LB |
| EAN or UPC | 95691378354 |

