- TPI or Pitch : 1 1/2 in - 11 1/2 NPT Thread Size & Type
- Alloy NPT Dies Type
| Material | Alloy |
| Thread Size & Type | TPI or Pitch: 1 1/2 in - 11 1/2 NPT |
| Thread Type | NPT |
| Type | Alloy NPT Dies |
| Weight | 0.49 LB |
| EAN or UPC | 95691378453 |
| Material | Alloy |
| Thread Size & Type | TPI or Pitch: 1 1/2 in - 11 1/2 NPT |
| Thread Type | NPT |
| Type | Alloy NPT Dies |
| Weight | 0.49 LB |
| EAN or UPC | 95691378453 |