Skip to content Skip to navigation menu
Nu-Clear Thread Cutting Oil

41575

Nu-Clear Thread Cutting Oil
Item #101499337
  • 5 gal Pail
  • Low Odor
  • Anti-Mist Formulation
  • -20 °F Working Viscosity
Nu-Clear Thread Cutting Oil
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 gal Pail
  • Low Odor
  • Anti-Mist Formulation
  • -20 °F Working Viscosity

description

  • RIDGID® thread cutting oils are free of chlorine and other halogens, PCBs and heavy metals. Complete material safety data sheet available.

features

  • Cools threads and pipe during operation.
  • Speeds metal removal.
  • Improves thread quality.
  • Reduces threading torque.
  • Working viscosity down to -20ºF.
Container Size 5 gal
Container Type Pail
Weight 42.5 LB
EAN or UPC 95691415752
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison