- Model K-40 Drain Cleaner
- Cable Drain Cleaner
features
- Ideal for cleaning small secondary drain lines
- Sits flat on floor or countertop and also tips onto its back for easy access to sink drains and bathtubs
- Guide hose autofeed eliminates whipping cables and the need to spend time cleaning up the jobsite
- Motor quietly delivers enough torque to clear even the toughest blockages
- Inner drum design virtually eliminates cable flip-over and drum leakage
includes
- 5/16" x 35 ft inner cable w/ bilub auger
| Type | Cable Drain Cleaner |
| Voltage Rating | 115 |
| Line Capacity | 3/4 in [Min], 2 1/2 in [Max] |
| Weight | 35.52 LB |
| EAN or UPC | 95691717221 |

