- Model #4
- 1 gal Capacity
- 54" Hose
description
- RIDGID's 418 Oiler's durable pump assembly and heavy-duty reservoir provide a quick & easy way to lubricate pipes during threading. The material withstands abrasion, is lighter than metal and does not rust. Material is so strong that under normal use, no dents will form on impact or shape changes will occur over time. As a result, the drip pan will fit squarely on the reservoir time after time.
features
- An ergonomic 2-finger trigger design that reduces user fatigue.
- Die cast, heavy-duty body with swivel nozzle with no exposed parts for longer life.
- The 418 oiler features a fastener-less twist and lock drip pan that easily locks in place.
- The material withstands abrasion, is lighter than metal and does not rust.
- The reservoir will not crack or leak.
- Material is so strong that under normal use, no dents will form on impact or shape changes will occur over time. As a result, the drip pan will fit squarely on the reservoir time after time.
- Integral molded body eliminates leaks at the hose-reservoir connection.
| Capacity | 1 gal |
| Weight | 2.0 LB |
| EAN or UPC | 95691723277 |

