Skip to content Skip to navigation menu
Model 535A Automatic Threading Machine

91142

Model 535A Automatic Threading Machine
Item #101500600
  • 1/8" to 2" Pipe Capacity
  • 1/4" to 2" Bolt Capacity
  • Automatic Chuck
Model 535A Automatic Threading Machine
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/8" to 2" Pipe Capacity
  • 1/4" to 2" Bolt Capacity
  • Automatic Chuck

description

  • The Model 535A maintains the ruggedness of the industry workhorse while adding features that make the threading operation more productive. A large chip tray and oil reservoir make the 535A ideal for longer uninterrupted threading. The 535 features a high clearance carriage that makes the threading operation easier and a generous top cover area that is ideal for keeping tools and work related materials handy. The 535A is designed around maximum uptime with the upgrades that matter most to the pipe working professional. Users also benefit from the part commonality between the 535, the 535A Automatic and other RIDGID® equipment.

features

  • Automatic chuck
  • Large 6.6 l (1.75 gallon) oil reservoir
  • Large chip tray
  • Generous top cover area for keeping tools and fittings handy
  • High clearance carriage
  • an be used with geared threader Model 141
  • Uses Model 816/817 semi-automatic, Model 815A self-opening or Model 811A quick-opening die heads
  • Length gauge for quick, accurate cut-off
Model No. 535A
Voltage 120 V
Weight 341.0 LB
EAN or UPC 95691911421
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison