- Model 3235
- 1 1/2 - 8 in Pipe Capacity
- 50 in Length
- 40 1/2 in Chain Length
- 22,000 lb Chain Breaking Load
description
- RIDGID Chain Tongs are designed and sized to provide extra leverage for the toughest jobs. All models feature double-end jaw styles that can be reversed, except Model 3215, which is a single-end tong.
features
- Rated for maximum tightness on 1-1/2 to 8-inch diameter pipe.
- Chain breaking load up to 22,000 lbs.
- Replaceable alloy steel jaw.
- Includes a 40-1/2-inch long chain.
| Family Name | Chain Tong |
| Type | Double End Reversible |
| Capacity | 1-1/2 - 8 in |
| Weight | 32.0 LB |
| EAN or UPC | 95691926807 |

