- 120 mm Inner Diameter
- 6.496" Outside Diameter
- 29799 ft lb Torque
- 3.9370" Thickness
- TAS 3012 Series
description
- The heavy-duty locking assembly offers high torque transmittal in a small space.
applications
- Drums
- Larger components
- Heavy shock loads
| O.D. | 6.496 in |
| Torque | 29799 ft lb |
| Transmitted Axial Force | 5959.8 lbf |
| Mountable Thickness | 3.543 in |
| Inch/Metric | Metric |
| Type | TAS 3012 |
| I.D. | 120 mm |
| Thickness | 3.937 in |
| Weight | 15.9 LB |

