- 2" Inner Diameter
- 3.150" Outside Diameter
- 3061 ft lb Torque
- 2.5200" Thickness
- TAS 3012 Series
description
- The heavy-duty locking assembly offers high torque transmittal in a small space.
applications
- Drums
- Larger components
- Heavy shock loads
| Inch/Metric | Inch |
| Mountable Thickness | 2.205 in |
| O.D. | 3.15 in |
| I.D. | 2 in |
| Transmitted Axial Force | 36732 lbf |
| Torque | 3061 ft lb |
| Type | TAS 3012 |
| Thickness | 2.52 in |
| Weight | 3.1 LB |

