- 3 7/16" Inner Diameter
- 5.118" Outside Diameter
- 12895 ft lb Torque
- 3.0710" Thickness
- TAS 3012 Series
description
- The heavy-duty locking assembly offers high torque transmittal in a small space.
applications
- Drums
- Larger components
- Heavy shock loads
| Mountable Thickness | 2.756 in |
| Type | TAS 3012 |
| Transmitted Axial Force | 90030.55 lbf |
| Inch/Metric | Inch |
| I.D. | 3 7/16 in |
| Torque | 12895 ft lb |
| O.D. | 5.118 in |
| Thickness | 3.071 in |
| Weight | 8.4 LB |

