- 125 mm I.D.
- 7.280" O.D.
- 2.0080" Thickness
- 3.7400" - 4.1340" Shaft Diameter
- 7782 ft lb - 10179 ft lb Torque
description
- These are external locking devices installed over hub projections. By tightening the locking screws, the locking collars exert radial forces on the tapered ring and on the hub. Adter bridging the fit clearances, radial clamping pressure is generated between shaft and hub establishing a solid, frictional connection.
applications
- Very high torque
- Where excellent concentricity is required
| Torque [Max] | 10179 ft lb |
| Mountable Thickness | 2.008 in |
| Type | RfN 4051 |
| O.D. | 7.28 in |
| Thickness | 2.008 in |
| Shaft Dia. [Min] | 3.74 in |
| Shaft Dia. [Max] | 4.134 in |
| Inch/Metric | Metric |
| Torque [Min] | 7782 ft lb |
| I.D. | 125 mm |
| Weight | 13.2 LB |

