- 24 mm I.D.
- 1.970" O.D.
- 0.7680" Thickness
- 5/8" - 0.8270" Shaft Diameter
- 77 ft lb - 184 ft lb Torque
description
- These are external locking devices installed over hub projections. By tightening the locking screws, the locking collars exert radial forces on the tapered ring and on the hub. Adter bridging the fit clearances, radial clamping pressure is generated between shaft and hub establishing a solid, frictional connection.
applications
- Very high torque
- Where excellent concentricity is required
| Shaft Dia. [Min] | 0.625 in |
| Type | RfN 4071 |
| Mountable Thickness | 0.768 in |
| Torque [Max] | 184 ft lb |
| Shaft Dia. [Max] | 0.827 in |
| O.D. | 1.97 in |
| I.D. | 24 mm |
| Inch/Metric | Metric |
| Torque [Min] | 77 ft lb |
| Thickness | 0.768 in |
| Weight | 0.5 LB |

