- 30 mm I.D.
- 2.360" O.D.
- 0.8460" Thickness
- 7/8" - 1.0240" Shaft Diameter
- 160 ft lb - 273 ft lb Torque
description
- These are external locking devices installed over hub projections. By tightening the locking screws, the locking collars exert radial forces on the tapered ring and on the hub. Adter bridging the fit clearances, radial clamping pressure is generated between shaft and hub establishing a solid, frictional connection.
applications
- Very high torque
- Where excellent concentricity is required
| Torque [Min] | 160 ft lb |
| Torque [Max] | 273 ft lb |
| Shaft Dia. [Max] | 1.024 in |
| Thickness | 0.846 in |
| Shaft Dia. [Min] | 0.875 in |
| Mountable Thickness | 0.846 in |
| I.D. | 30 mm |
| Inch/Metric | Metric |
| O.D. | 2.36 in |
| Type | RfN 4071 |
| Weight | 0.7 LB |

