- 36 mm I.D.
- 2.830" O.D.
- 0.9250" Thickness
- 1.0620" - 1.2200" Shaft Diameter
- 295 ft lb - 465 ft lb Torque
description
- These are external locking devices installed over hub projections. By tightening the locking screws, the locking collars exert radial forces on the tapered ring and on the hub. Adter bridging the fit clearances, radial clamping pressure is generated between shaft and hub establishing a solid, frictional connection.
applications
- Very high torque
- Where excellent concentricity is required
| Shaft Dia. [Min] | 1.062 in |
| Mountable Thickness | 0.925 in |
| Inch/Metric | Metric |
| O.D. | 2.83 in |
| Type | RfN 4071 |
| I.D. | 36 mm |
| Thickness | 0.925 in |
| Torque [Max] | 465 ft lb |
| Shaft Dia. [Max] | 1.22 in |
| Torque [Min] | 295 ft lb |
| Weight | 0.9 LB |

