- 44 mm I.D.
- 3.150" O.D.
- 1.0040" Thickness
- 1 1/4" - 1.4370" Shaft Diameter
- 438 ft lb - 660 ft lb Torque
description
- These are external locking devices installed over hub projections. By tightening the locking screws, the locking collars exert radial forces on the tapered ring and on the hub. Adter bridging the fit clearances, radial clamping pressure is generated between shaft and hub establishing a solid, frictional connection.
applications
- Very high torque
- Where excellent concentricity is required
| Mountable Thickness | 1.004 in |
| Shaft Dia. [Min] | 1.25 in |
| Torque [Min] | 438 ft lb |
| Shaft Dia. [Max] | 1.437 in |
| I.D. | 44 mm |
| Thickness | 1.004 in |
| Type | RfN 4071 |
| Inch/Metric | Metric |
| O.D. | 3.15 in |
| Torque [Max] | 660 ft lb |
| Weight | 1.4 LB |

