- 50 mm I.D.
- 3.540" O.D.
- 1.0830" Thickness
- 1.4960" - 1.6540" Shaft Diameter
- 693 ft lb - 1018 ft lb Torque
description
- These are external locking devices installed over hub projections. By tightening the locking screws, the locking collars exert radial forces on the tapered ring and on the hub. Adter bridging the fit clearances, radial clamping pressure is generated between shaft and hub establishing a solid, frictional connection.
applications
- Very high torque
- Where excellent concentricity is required
| I.D. | 50 mm |
| Shaft Dia. [Min] | 1.496 in |
| Shaft Dia. [Max] | 1.654 in |
| Thickness | 1.083 in |
| Torque [Min] | 693 ft lb |
| Inch/Metric | Metric |
| Torque [Max] | 1018 ft lb |
| O.D. | 3.54 in |
| Mountable Thickness | 1.083 in |
| Type | RfN 4071 |
| Weight | 1.8 LB |

