- 55 mm I.D.
- 3.940" O.D.
- 1.2010" Thickness
- 1.6540" - 1.8900" Shaft Diameter
- 856 ft lb - 1387 ft lb Torque
description
- These are external locking devices installed over hub projections. By tightening the locking screws, the locking collars exert radial forces on the tapered ring and on the hub. Adter bridging the fit clearances, radial clamping pressure is generated between shaft and hub establishing a solid, frictional connection.
applications
- Very high torque
- Where excellent concentricity is required
| I.D. | 55 mm |
| Torque [Min] | 856 ft lb |
| Thickness | 1.201 in |
| Type | RfN 4071 |
| Torque [Max] | 1387 ft lb |
| Shaft Dia. [Min] | 1.654 in |
| Inch/Metric | Metric |
| Shaft Dia. [Max] | 1.89 in |
| O.D. | 3.94 in |
| Mountable Thickness | 1.201 in |
| Weight | 2.4 LB |

