- 62 mm I.D.
- 4.330" O.D.
- 1.2010" Thickness
- 1.8900" - 2.0470" Shaft Diameter
- 1365 ft lb - 1770 ft lb Torque
description
- These are external locking devices installed over hub projections. By tightening the locking screws, the locking collars exert radial forces on the tapered ring and on the hub. Adter bridging the fit clearances, radial clamping pressure is generated between shaft and hub establishing a solid, frictional connection.
applications
- Very high torque
- Where excellent concentricity is required
| Torque [Max] | 1770 ft lb |
| Inch/Metric | Metric |
| Type | RfN 4071 |
| Mountable Thickness | 1.201 in |
| O.D. | 4.33 in |
| Thickness | 1.201 in |
| Shaft Dia. [Min] | 1.89 in |
| Shaft Dia. [Max] | 2.047 in |
| I.D. | 62 mm |
| Torque [Min] | 1365 ft lb |
| Weight | 2.9 LB |

