- 68 mm I.D.
- 4.530" O.D.
- 1.2010" Thickness
- 1.9690" - 2.3620" Shaft Diameter
- 1475 ft lb - 2323 ft lb Torque
description
- These are external locking devices installed over hub projections. By tightening the locking screws, the locking collars exert radial forces on the tapered ring and on the hub. Adter bridging the fit clearances, radial clamping pressure is generated between shaft and hub establishing a solid, frictional connection.
applications
- Very high torque
- Where excellent concentricity is required
| Type | RfN 4071 |
| I.D. | 68 mm |
| Inch/Metric | Metric |
| Shaft Dia. [Min] | 1.969 in |
| Thickness | 1.201 in |
| O.D. | 4.53 in |
| Torque [Max] | 2323 ft lb |
| Torque [Min] | 1475 ft lb |
| Shaft Dia. [Max] | 2.362 in |
| Mountable Thickness | 1.201 in |
| Weight | 3.0 LB |

