- 80 mm I.D.
- 5.710" O.D.
- 1.2800" Thickness
- 2.3620" - 2.7560" Shaft Diameter
- 2360 ft lb - 3393 ft lb Torque
description
- These are external locking devices installed over hub projections. By tightening the locking screws, the locking collars exert radial forces on the tapered ring and on the hub. Adter bridging the fit clearances, radial clamping pressure is generated between shaft and hub establishing a solid, frictional connection.
applications
- Very high torque
- Where excellent concentricity is required
| Torque [Min] | 2360 ft lb |
| Mountable Thickness | 1.28 in |
| Shaft Dia. [Max] | 2.756 in |
| Type | RfN 4071 |
| Thickness | 1.28 in |
| O.D. | 5.71 in |
| I.D. | 80 mm |
| Torque [Max] | 3393 ft lb |
| Inch/Metric | Metric |
| Shaft Dia. [Min] | 2.362 in |
| Weight | 6.0 LB |

