- 90 mm I.D.
- 6.100" O.D.
- 1.5350" Thickness
- 2.5590" - 2.9530" Shaft Diameter
- 3504 ft lb - 5348 ft lb Torque
description
- These are external locking devices installed over hub projections. By tightening the locking screws, the locking collars exert radial forces on the tapered ring and on the hub. Adter bridging the fit clearances, radial clamping pressure is generated between shaft and hub establishing a solid, frictional connection.
applications
- Very high torque
- Where excellent concentricity is required
| Shaft Dia. [Max] | 2.953 in |
| Torque [Max] | 5348 ft lb |
| Mountable Thickness | 1.535 in |
| Torque [Min] | 3504 ft lb |
| Type | RfN 4071 |
| Inch/Metric | Metric |
| I.D. | 90 mm |
| Thickness | 1.535 in |
| O.D. | 6.1 in |
| Shaft Dia. [Min] | 2.559 in |
| Weight | 7.3 LB |

