- 100 mm I.D.
- 6.690" O.D.
- 1.7320" Thickness
- 2.7560" - 3.1500" Shaft Diameter
- 5089 ft lb - 6638 ft lb Torque
description
- These are external locking devices installed over hub projections. By tightening the locking screws, the locking collars exert radial forces on the tapered ring and on the hub. Adter bridging the fit clearances, radial clamping pressure is generated between shaft and hub establishing a solid, frictional connection.
applications
- Very high torque
- Where excellent concentricity is required
| I.D. | 100 mm |
| Shaft Dia. [Max] | 3.15 in |
| Torque [Max] | 6638 ft lb |
| Type | RfN 4071 |
| Mountable Thickness | 1.732 in |
| Thickness | 1.732 in |
| Shaft Dia. [Min] | 2.756 in |
| O.D. | 6.69 in |
| Inch/Metric | Metric |
| Torque [Min] | 5089 ft lb |
| Weight | 10.4 LB |

