- 125 mm I.D.
- 8.460" O.D.
- 2.1260" Thickness
- 3.3460" - 3.7400" Shaft Diameter
- 8114 ft lb - 11064 ft lb Torque
description
- These are external locking devices installed over hub projections. By tightening the locking screws, the locking collars exert radial forces on the tapered ring and on the hub. Adter bridging the fit clearances, radial clamping pressure is generated between shaft and hub establishing a solid, frictional connection.
applications
- Very high torque
- Where excellent concentricity is required
| O.D. | 8.46 in |
| Mountable Thickness | 2.126 in |
| Shaft Dia. [Max] | 3.74 in |
| Type | RfN 4071 |
| Shaft Dia. [Min] | 3.346 in |
| Inch/Metric | Metric |
| I.D. | 125 mm |
| Torque [Max] | 11064 ft lb |
| Torque [Min] | 8114 ft lb |
| Thickness | 2.126 in |
| Weight | 18.3 LB |

