- 140 mm I.D.
- 9.060" O.D.
- 2.3820" Thickness
- 3.7400" - 4.1340" Shaft Diameter
- 11138 ft lb - 14826 ft lb Torque
description
- These are external locking devices installed over hub projections. By tightening the locking screws, the locking collars exert radial forces on the tapered ring and on the hub. Adter bridging the fit clearances, radial clamping pressure is generated between shaft and hub establishing a solid, frictional connection.
applications
- Very high torque
- Where excellent concentricity is required
| Inch/Metric | Metric |
| Thickness | 2.382 in |
| Mountable Thickness | 2.382 in |
| I.D. | 140 mm |
| Torque [Max] | 14826 ft lb |
| Type | RfN 4071 |
| Torque [Min] | 11138 ft lb |
| Shaft Dia. [Max] | 4.134 in |
| Shaft Dia. [Min] | 3.74 in |
| O.D. | 9.06 in |
| Weight | 22.0 LB |

